Zoro Homepage

Grooving/Parting Insert, NG, Carbide

  • Mfr # NG2062R

  • Zoro # G3594575


product price: $24.99
/ea
Sold in multiples of 10 for $249.90

Key Features

Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG2062R
Zoro #
G3594575
UPC #
4021169666766
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0100 in
Insert Size
2
Seat Size
2
Depth of Cut
0.1100 in
Thickness
0.2190 in
Max. Grooving Width
1/16 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Insert Material
Carbide
Insert Style
NG
ISO Number
NG2062R
Coating
ALOX-SN
Lead Angle
11 Degrees
Rake
Neutral
No. of Edges
2
Mounting Style
Notch
Application
Grooving
Coating Process
PVD
Primary Material Application ISO Code
K, M, N, P, S
Hole Type
No Hole
ANSI Code
NG2062R
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H
Cutting Application
Grooving
Secondary Material Application
Hardened Steel
Manufacturer Grade
TN6010
Material - Machining
Carbide
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Measurement System
Fractional Inch

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NG2062R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.