Zoro Homepage

Grooving/Parting Insert, NG, Carbide

  • Mfr # NG3047L

  • Zoro # G3593972


product price: $28.79
/ea
Sold in multiples of 5 for $143.95

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG3047L
Zoro #
G3593972
UPC #
4021169737916
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
0.0100 in
Max. Grooving Width
0.0470 in
Seat Size
3
Depth of Cut
0.0750 in
Thickness
0.3440 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
No. of Edges
2
Application
Grooving
Insert Material
Carbide
Coating
AlTiN
Lead Angle
11 Degrees
Insert Style
NG
Mounting Style
Notch
Rake
Neutral
ISO Number
NG3047L
ANSI Code
NG3047L
Secondary Material Application ISO Code
H, K, N
Manufacturer Grade
TN6025
Feed Type
High
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Coating Process
PVD
Measurement System
Fractional Inch
Hole Type
No Hole
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Grooving

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0470 in, ANSI Code NG3047L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.