Zoro Homepage

Grooving/Parting Insert, NG, Carbide

  • Mfr # NG3094L

  • Zoro # G3595363


product price: $27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG3094L
Zoro #
G3595363
UPC #
4021169746970
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
0.0100 in
Depth of Cut
0.1500 in
Max. Grooving Width
0.0940 in
Seat Size
3
Thickness
0.3440 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
ISO Number
NG3094L
Mounting Style
Notch
Application
Grooving
Insert Style
NG
Lead Angle
11 Degrees
No. of Edges
2
Coating
ALOX-SN
Insert Material
Carbide
Rake
Neutral
Number of Cutting Edges
2
Primary Material Application ISO Code
K, M, N, P, S
Manufacturer Grade
TN6010
Secondary Material Application
Hardened Steel
Material - Machining
Carbide
ANSI Code
NG3094L
Coating Process
PVD
Cutting Application
Grooving
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Hole Type
No Hole

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NG3094L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.