Zoro Homepage

Grooving/Parting Insert, NG, Carbide

  • Mfr # NG3125L

  • Zoro # G3593701


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG3125L
Zoro #
G3593701
UPC #
4021169747298
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0100 in
Insert Size
3
Depth of Cut
0.1500 in
Thickness
0.3440 in
Max. Grooving Width
1/8 in
Seat Size
3

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
Coating
ALOX-SN
Lead Angle
11 Degrees
Insert Style
NG
No. of Edges
2
Insert Material
Carbide
Application
Grooving
Rake
Neutral
Mounting Style
Notch
ISO Number
NG3125L
Number of Cutting Edges
2
Secondary Material Application
Hardened Steel
Cutting Application
Grooving
Secondary Material Application ISO Code
H
Hole Type
No Hole
Manufacturer Grade
TN6010
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
NG3125L
Coating Process
PVD
Material - Machining
Carbide

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NG3125L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.