Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving/Parting Insert, NG, Carbide

  • Mfr # NG3125R

  • Zoro # G3596553


product price: $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
THM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG3125R
Zoro #
G3596553
UPC #
4021169751226
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0100 in
Insert Size
3
Max. Grooving Width
1/8 in
Depth of Cut
0.1500 in
Seat Size
3
Thickness
0.3440 in

Details

Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
THM
Cutting Direction
Right Hand
ISO Number
NG3125R
Insert Material
Carbide
No. of Edges
2
Coating
Bright (Uncoated)
Rake
Neutral
Mounting Style
Notch
Lead Angle
11 Degrees
Application
Grooving
Insert Style
NG
Hole Type
No Hole
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Measurement System
Fractional Inch
Cutting Application
Grooving
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Primary Material Application ISO Code
N, S
ANSI Code
NG3125R
Manufacturer Grade
THM
Number of Cutting Edges
2
Material - Machining
Carbide
Clearance Angle
11 Degrees

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code NG3125R, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.