Zoro Homepage

Grooving/Parting Insert, NG, Carbide

  • Mfr # NG4250R

  • Zoro # G3594261


product price: $35.19
/ea
Sold in multiples of 10 for $351.90

Key Features

Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG4250R
Zoro #
G3594261
UPC #
4021169742163
Country of Origin
United States

Dimensions

Insert Seat Size
4
Width
0.2560 in
Insert Size
4
Corner Radius
0.0250 in
Depth of Cut
1/4 in
Max. Grooving Width
1/4 in
Thickness
0.4530 in
Seat Size
4

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Insert Style
NG
Insert Material
Carbide
Coating
AlTiN
Application
Grooving
ISO Number
NG4250R
No. of Edges
2
Mounting Style
Notch
Rake
Neutral
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, K, N
Feed Type
High
Manufacturer Grade
TN6025
Primary Material Application ISO Code
M, P, S
ANSI Code
NG4250R
Cutting Application
Grooving
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Hole Type
No Hole

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/4 in, ANSI Code NG4250R, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.