Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3606679
  • Zoro # G3598741

product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Style
NG-K
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606679
Zoro #
G3598741
UPC #
4021169755040
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
ISO Number
NG2M120RK
Application
Grooving
Insert Style
NG-K
Rake
10 Degrees
Mounting Style
Notch
Coating
ALOX-SN
No. of Edges
2
Lead Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Metric
Clearance Angle
11 Degrees
Hole Type
No Hole
Cutting Application
Grooving
Manufacturer Grade
TN6010
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
NG2M120RK
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Chip-Breaker Style
Double Sided
Chip-Breaker Code
K

Dimensions

Insert Seat Size
2
Width
3.84mm
Insert Size
2
Corner Radius
0.13mm
Seat Size
2
Depth of Cut
1.27mm
Max. Grooving Width
1.20mm
Thickness
5.56mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.20mm, ANSI Code NG2M120RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.