Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607219
  • Zoro # G3600473

product price: 
$
28.79
/ea
Sold in multiples of 5 for $143.95

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607219
Zoro #
G3600473
UPC #
4021169745270
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Mounting Style
Notch
ISO Number
NG3M100RK
Coating
AlTiN
Lead Angle
11 Degrees
Rake
10 Degrees
Insert Style
NG-K
Application
Grooving
No. of Edges
2
Insert Material
Carbide
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K, N
Manufacturer Grade
TN6025
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Cutting Application
Grooving
Measurement System
Metric
Material - Machining
Carbide
Coating Process
PVD
Hole Type
No Hole
Chip-Breaker Code
K
Finish - Machining
AlTiN
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
NG3M100RK
Feed Type
High
Clearance Angle
11 Degrees
Number of Cutting Edges
2

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Depth of Cut
1.91mm
Max. Grooving Width
1.00mm
Thickness
8.74mm
Seat Size
3

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.00mm, ANSI Code NG3M100RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.