Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607239
  • Zoro # G3599642

product price: 
$
27.95
/ea
Sold in multiples of 5 for $139.75

Key Features

Insert Seat Size
2
Width
3.81mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607239
Zoro #
G3599642
UPC #
4021169744808
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Rake
10 Degrees
Lead Angle
11 Degrees
Insert Material
Carbide
No. of Edges
2
ISO Number
NG2M100LK
Application
Grooving
Mounting Style
Notch
Coating
AlTiN
Insert Style
NG-K
Measurement System
Metric
ANSI Code
NG2M100LK
Chip-Breaker Code
K
Secondary Material Application ISO Code
H, K, N
Chip-Breaker Style
Double Sided
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Finish - Machining
AlTiN
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
11 Degrees
Manufacturer Grade
TN6025
Material - Machining
Carbide
Coating Process
PVD
Cutting Application
Grooving
Feed Type
High

Dimensions

Insert Seat Size
2
Width
3.81mm
Corner Radius
0.13mm
Insert Size
2
Max. Grooving Width
1.00mm
Depth of Cut
1.27mm
Thickness
5.56mm
Seat Size
2

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1.00mm, ANSI Code NG2M100LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.