Shop WIDIA
See all product information
Create Account
Grooving/Parting Insert, NG-K, Carbide
- Mfr # 3607320
- Zoro # G3594410
product price:Â
$
28.55
/ea
Sold in multiples of 10 for
$285.50
Key Features
Style
NG-K
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3607320
- Zoro #
- G3594410
- UPC #
- 4021169743535
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 3
- Width
- 0.1960 in
- Corner Radius
- 0.0250 in
- Insert Size
- 3
- Max. Grooving Width
- 0.1890 in
- Depth of Cut
- 0.1500 in
- Thickness
- 0.3440 in
- Seat Size
- 3
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1890 in, ANSI Code NG3189LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.