Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607336
  • Zoro # G3596361

product price: 
$
27.69
/ea
Sold in multiples of 10 for $276.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607336
Zoro #
G3596361
UPC #
4021169743047
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Application
Grooving
Coating
AlTiN
No. of Edges
2
ISO Number
NG3M220RK
Insert Style
NG-K
Lead Angle
11 Degrees
Rake
10 Degrees
Mounting Style
Notch
Insert Material
Carbide
Measurement System
Metric
Secondary Material Application ISO Code
H, K, N
Material - Machining
Carbide
Feed Type
High
Finish - Machining
AlTiN
Manufacturer Grade
TN6025
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Cutting Application
Grooving
Chip-Breaker Style
Double Sided
Chip-Breaker Code
K
Number of Cutting Edges
2
Coating Process
PVD
ANSI Code
NG3M220RK
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.25mm
Insert Size
3
Depth of Cut
2.39mm
Seat Size
3
Thickness
8.74mm
Max. Grooving Width
2.20mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.20mm, ANSI Code NG3M220RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.