Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607340
  • Zoro # G3594532

product price: 
$
26.55
/ea
Sold in multiples of 10 for $265.50

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607340
Zoro #
G3594532
UPC #
4021169742880
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Coating
AlTiN
Insert Material
Carbide
Lead Angle
11 Degrees
Rake
10 Degrees
Mounting Style
Notch
Application
Grooving
No. of Edges
2
ISO Number
NG2M300RK
Insert Style
NG-K
Chip-Breaker Code
K
Secondary Material Application ISO Code
H, K, N
Feed Type
High
Cutting Application
Grooving
ANSI Code
NG2M300RK
Coating Process
PVD
Chip-Breaker Style
Double Sided
Measurement System
Metric
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, P, S
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Manufacturer Grade
TN6025
Number of Cutting Edges
2

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
0.25mm
Insert Size
2
Seat Size
2
Max. Grooving Width
3.00mm
Thickness
5.56mm
Depth of Cut
2.79mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code NG2M300RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.