Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607388
  • Zoro # G3594873

product price: 
$
37.69
/ea
Sold in multiples of 10 for $376.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
6.50mm
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607388
Zoro #
G3594873
UPC #
4021169741999
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Style
NG-K
Application
Grooving
Lead Angle
11 Degrees
No. of Edges
2
Insert Material
Carbide
Mounting Style
Notch
Coating
AlTiN
Rake
10 Degrees
ISO Number
NG4M300RK
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
K
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Manufacturer Grade
TN6025
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
ANSI Code
NG4M300RK
Cutting Application
Grooving
Secondary Material Application ISO Code
H, K, N
Finish - Machining
AlTiN
Number of Cutting Edges
2
Feed Type
High
Clearance Angle
11 Degrees
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Coating Process
PVD

Dimensions

Insert Seat Size
4
Width
6.50mm
Insert Size
4
Corner Radius
0.25mm
Thickness
11.51mm
Depth of Cut
3.81mm
Max. Grooving Width
3.00mm
Seat Size
4

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code NG4M300RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.