Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607420
  • Zoro # G3592965
product price: 
$
26.89
/ea
Sold in multiples of 5 for $134.45

Key Features

Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607420
Zoro #
G3592965
UPC #
4021169740923
Country of Origin
Spain
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Application
Grooving
ISO Number
NG2M195LK
Lead Angle
11 Degrees
Mounting Style
Notch
Insert Style
NG-K
Rake
10 Degrees
No. of Edges
2
Coating
AlTiN
Insert Material
Carbide
Manufacturer Grade
TN6025
Feed Type
High
Measurement System
Fractional Inch
ANSI Code
NG2M195LK
Chip-Breaker Code
K
Cutting Application
Grooving
Hole Type
No Hole
Clearance Angle
11 Degrees
Coating Process
PVD
Number of Cutting Edges
2
Secondary Material Application ISO Code
H, K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S

Dimensions

Insert Seat Size
2
Width
0.1510 in
Insert Size
2
Corner Radius
0.0100 in
Seat Size
2
Thickness
0.2190 in
Depth of Cut
0.1100 in
Max. Grooving Width
0.0766 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0766 in, ANSI Code NG2M195LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews