Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3606992
  • Zoro # G3594051

product price: 
$
17.59
/ea
Sold in multiples of 5 for $87.95

Key Features

Style
NGD-K
Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3606992
Zoro #
G3594051
UPC #
4021169751493
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NGD-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Insert Style
NGD-K
No. of Edges
1
Application
Grooving
Mounting Style
Notch
Rake
10 Degrees
Lead Angle
11 Degrees
Coating
ALOX-SN
ISO Number
NGD2M250LK
Insert Material
Carbide
Material - Machining
Carbide
Measurement System
Metric
ANSI Code
NGD2M250LK
Secondary Material Application
Hardened Steel
Coating Process
PVD
Clearance Angle
11 Degrees
Manufacturer Grade
TN6010
Chip-Breaker Code
K
Primary Material Application ISO Code
K, M, N, P, S
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Hole Type
No Hole
Secondary Material Application ISO Code
H
Cutting Application
Grooving

Dimensions

Insert Seat Size
2
Width
3.84mm
Insert Size
2
Corner Radius
0.25mm
Seat Size
2
Thickness
5.56mm
Depth of Cut
5.08mm
Max. Grooving Width
2.50mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.50mm, ANSI Code NGD2M250LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.