Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607035
  • Zoro # G3594934

product price: 
$
19.65
/ea
Sold in multiples of 5 for $98.25

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
THM
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607035
Zoro #
G3594934
UPC #
4021169750700
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
THM
Cutting Direction
Left Hand
Application
Grooving
Coating
Bright (Uncoated)
No. of Edges
1
Insert Style
NGD-K
Lead Angle
11 Degrees
ISO Number
NGD3094LK
Rake
10 Degrees
Insert Material
Carbide
Mounting Style
Notch
Cutting Application
Grooving
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
N, S
Secondary Material Application ISO Code
K, M
Chip-Breaker Code
K
Manufacturer Grade
THM
Material - Machining
Carbide
Number of Cutting Edges
1
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
ANSI Code
NGD3094LK
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Measurement System
Fractional Inch
Hole Type
No Hole

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Overall Length
0.9890 in
Corner Radius
0.0100 in
Seat Size
3
Max. Grooving Width
0.0940 in
Thickness
0.3440 in
Depth of Cut
1/4 in
Reference Length
0.9890 in
Wire Rope Length
0.9890 in
Length
0.9890 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NGD3094LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.