Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607314
  • Zoro # G3596413

product price: 
$
27.95
/ea
Sold in multiples of 5 for $139.75

Key Features

Style
NGD-K
Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607314
Zoro #
G3596413
UPC #
4021169666391
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
NGD-K
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Insert Material
Carbide
Application
Grooving
Lead Angle
11 Degrees
No. of Edges
1
Coating
AlTiN
Insert Style
NGD-K
Rake
10 Degrees
ISO Number
NGD4189LK
Mounting Style
Notch
ANSI Code
NGD4189LK
Chip-Breaker Style
On One Side
Manufacturer Grade
TN6025
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
11 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Secondary Material Application ISO Code
H, K, N
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Cutting Application
Grooving
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Code
K
Feed Type
High
Number of Cutting Edges
1

Dimensions

Insert Seat Size
4
Width
0.2560 in
Insert Size
4
Corner Radius
0.0250 in
Depth of Cut
3/8 in
Thickness
0.4530 in
Max. Grooving Width
0.1890 in
Seat Size
4

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1890 in, ANSI Code NGD4189LK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.