Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607316
  • Zoro # G3594569
product price: 
$
37.39
/ea
Sold in multiples of 10 for $373.90

Key Features

Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607316
Zoro #
G3594569
UPC #
4021169743719
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Mounting Style
Notch
Application
Grooving
ISO Number
NGD4125LK
Rake
10 Degrees
Coating
AlTiN
No. of Edges
2
Lead Angle
11 Degrees
Insert Material
Carbide
Insert Style
NGD-K
Clearance Angle
11 Degrees
Feed Type
High
Finish - Machining
AlTiN
Cutting Application
Grooving
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Manufacturer Grade
TN6025
Chip-Breaker Style
Double Sided
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K, N
Hole Type
No Hole
Number of Cutting Edges
2
Chip-Breaker Code
K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
ANSI Code
NGD4125LK

Dimensions

Insert Seat Size
4
Width
0.2560 in
Corner Radius
0.0100 in
Insert Size
4
Thickness
0.4530 in
Depth of Cut
1/4 in
Max. Grooving Width
1/8 in
Seat Size
4

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NGD4125LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews