Shop WIDIA

Grooving/Parting Insert, NP-K, Carbide

  • Mfr # 3607477
  • Zoro # G3599703

product price: 
$
27.49
/ea
Sold in multiples of 10 for $274.90

Key Features

Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607477
Zoro #
G3599703
UPC #
4021169738821
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Material
Carbide
Coating
AlTiN
Mounting Style
Notch
Lead Angle
11 Degrees
Rake
10 Degrees
No. of Edges
2
Insert Style
NP-K
Application
Grooving
ISO Number
NP2002RK
Measurement System
Fractional Inch
ANSI Code
NP2002RK
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Feed Type
High
Manufacturer Grade
TN6025
Chip-Breaker Style
Double Sided
Number of Cutting Edges
2
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, N
Cutting Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Side Cutting Edge Angle
45 Degrees
Hole Type
No Hole
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
K
Coating Process
PVD
Clearance Angle
11 Degrees

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0050 in
Insert Size
2
Max. Grooving Width
0.1500 in
Depth of Cut
0.1104 in
Thickness
0.2190 in
Seat Size
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1500 in, Side Cutting Edge Angle 45 Degrees , ANSI Code NP2002RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.