Shop WIDIA

Grooving/Parting Insert, NP-K, Carbide

  • Mfr # 3607493
  • Zoro # G3593814

product price: 
$
27.69
/ea
Sold in multiples of 10 for $276.90

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607493
Zoro #
G3593814
UPC #
4021169738210
Country of Origin
United Kingdom
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
2
Rake
10 Degrees
Application
Grooving
Coating
AlTiN
Insert Style
NP-K
ISO Number
NP3002RK
Mounting Style
Notch
Insert Material
Carbide
Lead Angle
11 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
K
Side Cutting Edge Angle
45 Degrees
Coating Process
PVD
Manufacturer Grade
TN6025
Cutting Application
Grooving
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K, N
Chip-Breaker Style
Double Sided
Hole Type
No Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Finish - Machining
AlTiN
ANSI Code
NP3002RK
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Feed Type
High

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
0.0050 in
Seat Size
3
Depth of Cut
0.2000 in
Thickness
0.3440 in
Max. Grooving Width
0.1950 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1950 in, Side Cutting Edge Angle 45 Degrees , ANSI Code NP3002RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.