Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607398
  • Zoro # G3601051

product price: 
$
29.15
/ea
Sold in multiples of 5 for $145.75

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607398
Zoro #
G3601051
UPC #
4021169665608
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Application
Grooving
Mounting Style
Notch
No. of Edges
2
Insert Style
NR
Rake
Neutral
Insert Material
Carbide
ISO Number
NR3M200R
Coating
AlTiN
Hole Type
No Hole
Manufacturer Grade
TN6025
Clearance Angle
11 Degrees
ANSI Code
NR3M200R
Feed Type
High
Cutting Application
Grooving
Secondary Material Application ISO Code
H, K, N
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
AlTiN
Coating Process
PVD
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
2.00mm
Insert Size
3
Seat Size
3
Max. Grooving Width
4.00mm
Depth of Cut
3.81mm
Thickness
8.74mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.00mm, ANSI Code NR3M200R, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.