Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607440
  • Zoro # G3592572

product price: 
$
29.39
/ea
Sold in multiples of 5 for $146.95

Key Features

Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607440
Zoro #
G3592572
UPC #
4021169740206
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Coating
AlTiN
Insert Style
NR
Rake
Neutral
No. of Edges
2
ISO Number
NR3M150R
Application
Grooving
Lead Angle
11 Degrees
Insert Material
Carbide
Mounting Style
Notch
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Manufacturer Grade
TN6025
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
NR3M150R
Feed Type
High
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Cutting Application
Grooving
Secondary Material Application ISO Code
H, K, N
Finish - Machining
AlTiN
Clearance Angle
11 Degrees
Hole Type
No Hole
Number of Cutting Edges
2
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
1.50mm
Insert Size
3
Max. Grooving Width
3.00mm
Depth of Cut
3.81mm
Thickness
8.74mm
Seat Size
3

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code NR3M150R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.