Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607442
  • Zoro # G3598400

product price: 
$
28.55
/ea
Sold in multiples of 10 for $285.50

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
4.98mm
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607442
Zoro #
G3598400
UPC #
4021169665134
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Material
Carbide
Application
Grooving
Insert Style
NR
Mounting Style
Notch
No. of Edges
2
Lead Angle
11 Degrees
ISO Number
NR3M225R
Rake
Neutral
Coating
AlTiN
Feed Type
High
Manufacturer Grade
TN6025
Primary Material Application ISO Code
M, P, S
ANSI Code
NR3M225R
Coating Process
PVD
Hole Type
No Hole
Secondary Material Application ISO Code
H, K, N
Measurement System
Metric
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Cutting Application
Grooving
Clearance Angle
11 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
2.25mm
Insert Size
3
Depth of Cut
3.81mm
Seat Size
3
Thickness
8.74mm
Max. Grooving Width
4.50mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.50mm, ANSI Code NR3M225R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.