Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607469
  • Zoro # G3593281

product price: 
$
25.99
/ea
Sold in multiples of 5 for $129.95

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607469
Zoro #
G3593281
UPC #
4021169739088
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
2
Coating
AlTiN
ISO Number
NR2M075R
Application
Grooving
Insert Style
NR
Rake
Neutral
Mounting Style
Notch
Insert Material
Carbide
Lead Angle
11 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Measurement System
Metric
Hole Type
No Hole
Secondary Material Application ISO Code
H, K, N
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Cutting Application
Grooving
Number of Cutting Edges
2
Manufacturer Grade
TN6025
Feed Type
High
ANSI Code
NR2M075R
Material - Machining
Carbide

Dimensions

Insert Seat Size
2
Width
3.84mm
Insert Size
2
Corner Radius
0.75mm
Depth of Cut
2.79mm
Max. Grooving Width
1.50mm
Seat Size
2
Thickness
5.56mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.50mm, ANSI Code NR2M075R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.