Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR2047L

  • Zoro # G3592730


product price: $26.29
/ea
Sold in multiples of 10 for $262.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR2047L
Zoro #
G3592730
UPC #
4021169739989
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
0.1510 in
Insert Size
2
Overall Length
0.5099 in
Corner Radius
0.0470 in
Seat Size
2
Reference Length
0.5099 in
Thickness
0.2190 in
Depth of Cut
0.1100 in
Max. Grooving Width
0.0940 in

Details

Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Material
Carbide
ISO Number
NR2047L
Mounting Style
Notch
Insert Style
NR
Application
Grooving
No. of Edges
2
Lead Angle
11 Degrees
Coating
AlTiN
Rake
Neutral
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Material - Machining
Carbide
ANSI Code
NR2047L
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, K, N
Clearance Angle
11 Degrees
Feed Type
High
Cutting Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6025
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Number of Cutting Edges
2
Hole Type
No Hole

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NR2047L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.