Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR2047R

  • Zoro # G3599204


product price: $24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR2047R
Zoro #
G3599204
UPC #
4021169738173
Country of Origin
United States

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0470 in
Overall Length
0.5099 in
Insert Size
2
Seat Size
2
Reference Length
0.5099 in
Thickness
0.2190 in
Max. Grooving Width
0.0940 in
Depth of Cut
0.1100 in

Details

Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Mounting Style
Notch
Coating
AlTiN
Lead Angle
11 Degrees
No. of Edges
2
Insert Material
Carbide
Rake
Neutral
Insert Style
NR
Application
Grooving
ISO Number
NR2047R
Secondary Material Application ISO Code
H, K, N
Clearance Angle
11 Degrees
Manufacturer Grade
TN6025
ANSI Code
NR2047R
Material - Machining
Carbide
Hole Type
No Hole
Coating Process
PVD
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application ISO Code
M, P, S
Cutting Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Finish - Machining
AlTiN
Measurement System
Fractional Inch

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code NR2047R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.