Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR3031R

  • Zoro # G3592353


product price: $25.79
/ea
Sold in multiples of 5 for $128.95

Key Features

Style
NR
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR3031R
Zoro #
G3592353
UPC #
4021169748325
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0310 in
Insert Size
3
Overall Length
0.8867 in
Max. Grooving Width
1/16 in
Reference Length
0.8867 in
Seat Size
3
Depth of Cut
3/32 in
Thickness
0.3440 in

Details

Item
Parting and Grooving Insert
Style
NR
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
ISO Number
NR3031R
No. of Edges
2
Insert Style
NR
Mounting Style
Notch
Lead Angle
11 Degrees
Insert Material
Carbide
Coating
ALOX-SN
Application
Grooving
Rake
Neutral
Clearance Angle
11 Degrees
Manufacturer Grade
TN6010
Cutting Application
Grooving
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
ANSI Code
NR3031R
Hole Type
No Hole
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application ISO Code
K, M, N, P, S

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NR3031R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.