Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR3047R

  • Zoro # G3593500


product price: $30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Style
NR
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR3047R
Zoro #
G3593500
UPC #
4021169737879
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Overall Length
0.8849 in
Corner Radius
0.0470 in
Insert Size
3
Depth of Cut
0.1500 in
Max. Grooving Width
0.0940 in
Reference Length
0.8849 in
Seat Size
3
Thickness
0.3440 in

Details

Item
Parting and Grooving Insert
Style
NR
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NR3047R
Insert Style
NR
Rake
Neutral
Lead Angle
11 Degrees
Mounting Style
Notch
Application
Grooving
No. of Edges
2
Coating
AlTiN
Insert Material
Carbide
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Hole Type
No Hole
Finish - Machining
AlTiN
Material - Machining
Carbide
Cutting Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
ANSI Code
NR3047R
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K, N
Feed Type
High
Coating Process
PVD
Manufacturer Grade
TN6025

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0940 in, ANSI Code NR3047R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.