Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR3062L

  • Zoro # G3601392


product price: $26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Style
NR
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR3062L
Zoro #
G3601392
UPC #
4021169738074
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Overall Length
0.8833 in
Insert Size
3
Corner Radius
1/16 in
Thickness
0.3440 in
Depth of Cut
0.1500 in
Reference Length
0.8833 in
Max. Grooving Width
1/8 in
Seat Size
3

Details

Item
Parting and Grooving Insert
Style
NR
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Rake
Neutral
No. of Edges
2
Insert Material
Carbide
Mounting Style
Notch
Coating
AlTiN
ISO Number
NR3062L
Application
Grooving
Lead Angle
11 Degrees
Insert Style
NR
Measurement System
Fractional Inch
Manufacturer Grade
TN6025
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
ANSI Code
NR3062L
Cutting Application
Grooving
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Hole Type
No Hole
Secondary Material Application ISO Code
H, K, N
Feed Type
High
Finish - Machining
AlTiN
Clearance Angle
11 Degrees

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/8 in, ANSI Code NR3062L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.