Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR3094L

  • Zoro # G3594304


product price: $28.59
/ea
Sold in multiples of 5 for $142.95

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR3094L
Zoro #
G3594304
UPC #
4021169742927
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Overall Length
0.8799 in
Insert Size
3
Corner Radius
3/32 in
Max. Grooving Width
0.1880 in
Thickness
0.3440 in
Depth of Cut
0.1500 in
Seat Size
3
Reference Length
0.8799 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Style
NR
Mounting Style
Notch
Lead Angle
11 Degrees
Coating
AlTiN
Insert Material
Carbide
No. of Edges
2
ISO Number
NR3094L
Application
Grooving
Rake
Neutral
Coating Process
PVD
Manufacturer Grade
TN6025
Measurement System
Fractional Inch
ANSI Code
NR3094L
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K, N
Number of Cutting Edges
2
Hole Type
No Hole
Feed Type
High
Material - Machining
Carbide
Cutting Application
Grooving
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, P, S

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1880 in, ANSI Code NR3094L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.