Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR3094R

  • Zoro # G3599222


product price: $30.19
/ea
Sold in multiples of 5 for $150.95

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR3094R
Zoro #
G3599222
UPC #
4021169738869
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Overall Length
0.8799 in
Corner Radius
3/32 in
Insert Size
3
Depth of Cut
0.1500 in
Reference Length
0.8799 in
Thickness
0.3440 in
Max. Grooving Width
0.1880 in
Seat Size
3

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
2
Coating
AlTiN
ISO Number
NR3094R
Insert Material
Carbide
Rake
Neutral
Mounting Style
Notch
Application
Grooving
Lead Angle
11 Degrees
Insert Style
NR
ANSI Code
NR3094R
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Measurement System
Fractional Inch
Manufacturer Grade
TN6025
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
H, K, N
Coating Process
PVD
Feed Type
High
Cutting Application
Grooving
Hole Type
No Hole
Finish - Machining
AlTiN
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1880 in, ANSI Code NR3094R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.