Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR3094R

  • Zoro # G3601042


product price: $30.19
/ea
Sold in multiples of 5 for $150.95

Key Features

Style
NR
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
No
Grade
TN6010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR3094R
Zoro #
G3601042
UPC #
4021169746246
Country of Origin
United States

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
3/32 in
Overall Length
0.8799 in
Reference Length
0.8799 in
Depth of Cut
0.1500 in
Thickness
0.3440 in
Max. Grooving Width
0.1880 in
Seat Size
3

Details

Item
Parting and Grooving Insert
Style
NR
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Coating
ALOX-SN
Insert Style
NR
Rake
Neutral
Lead Angle
11 Degrees
Mounting Style
Notch
Application
Grooving
No. of Edges
2
ISO Number
NR3094R
Insert Material
Carbide
Secondary Material Application
Hardened Steel
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
H
Hole Type
No Hole
Material - Machining
Carbide
Cutting Application
Grooving
Manufacturer Grade
TN6010
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
ANSI Code
NR3094R
Coating Process
PVD
Measurement System
Fractional Inch
Number of Cutting Edges
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1880 in, ANSI Code NR3094R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.