Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR4125L

  • Zoro # G3597369


product price: $34.29
/ea
Sold in multiples of 10 for $342.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR4125L
Zoro #
G3597369
UPC #
4021169737428
Country of Origin
United States

Dimensions

Insert Seat Size
4
Width
0.2560 in
Corner Radius
1/8 in
Overall Length
1.1120 in
Insert Size
4
Max. Grooving Width
1/4 in
Seat Size
4
Thickness
0.4530 in
Depth of Cut
1/4 in
Reference Length
1.1120 in

Details

Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
No. of Edges
2
Lead Angle
11 Degrees
Rake
Neutral
Insert Style
NR
Coating
AlTiN
Insert Material
Carbide
Mounting Style
Notch
ISO Number
NR4125L
Application
Grooving
Secondary Material Application ISO Code
H, K, N
Finish - Machining
AlTiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Coating Process
PVD
Feed Type
High
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6025
Clearance Angle
11 Degrees
ANSI Code
NR4125L
Hole Type
No Hole
Cutting Application
Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/4 in, ANSI Code NR4125L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.