Zoro Homepage

Grooving/Parting Insert, NR, Carbide

  • Mfr # NR4125R

  • Zoro # G3593543


product price: $34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR4125R
Zoro #
G3593543
UPC #
4021169737954
Country of Origin
United States

Dimensions

Insert Seat Size
4
Width
0.2560 in
Insert Size
4
Corner Radius
1/8 in
Overall Length
1.1096 in
Seat Size
4
Reference Length
1.1096 in
Depth of Cut
1/4 in
Max. Grooving Width
1/4 in
Thickness
0.4530 in

Details

Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Application
Grooving
No. of Edges
2
Coating
AlTiN
Mounting Style
Notch
ISO Number
NR4125R
Insert Material
Carbide
Rake
Neutral
Insert Style
NR
Lead Angle
11 Degrees
Hole Type
No Hole
ANSI Code
NR4125R
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Material - Machining
Carbide
Cutting Application
Grooving
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
H, K, N
Feed Type
High
Number of Cutting Edges
2
Coating Process
PVD
Manufacturer Grade
TN6025

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/4 in, ANSI Code NR4125R, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.