Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607095
  • Zoro # G3597095

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Style
NR-K
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607095
Zoro #
G3597095
UPC #
4021169749100
Country of Origin
Japan
Item
Parting and Grooving Insert
Style
NR-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Insert Material
Carbide
Application
Grooving
ISO Number
NR3031LK
Insert Style
NR-K
Mounting Style
Notch
Coating
ALOX-SN
No. of Edges
2
Rake
10 Degrees
Manufacturer Grade
TN6010
Chip-Breaker Style
Double Sided
Hole Type
No Hole
Number of Cutting Edges
2
ANSI Code
NR3031LK
Material - Machining
Carbide
Cutting Application
Grooving
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Code
K
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Measurement System
Fractional Inch

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0310 in
Overall Length
0.8841 in
Insert Size
3
Max. Grooving Width
1/16 in
Reference Length
0.8841 in
Thickness
0.3440 in
Seat Size
3
Depth of Cut
3/32 in
Wire Rope Length
0.8841 in
Length
0.8841 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NR3031LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.