Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607102
  • Zoro # G3599545
product price: 
$
30.19
/ea
Sold in multiples of 5 for $150.95

Key Features

Insert Seat Size
3
Width
0.1950 in
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607102
Zoro #
G3599545
UPC #
4021169748844
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Mounting Style
Notch
Lead Angle
11 Degrees
Coating
ALOX-SN
Insert Material
Carbide
No. of Edges
2
Rake
10 Degrees
Insert Style
NR-K
ISO Number
NR3047LK
Application
Grooving
Material - Machining
Carbide
Hole Type
No Hole
Clearance Angle
11 Degrees
Manufacturer Grade
TN6010
Chip-Breaker Style
Double Sided
Secondary Material Application
Hardened Steel
Chip-Breaker Code
K
Coating Process
PVD
Number of Cutting Edges
2
Measurement System
Fractional Inch
Cutting Application
Grooving
ANSI Code
NR3047LK
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
3
Width
0.1950 in
Overall Length
0.8820 in
Insert Size
3
Corner Radius
0.0470 in
Thickness
0.3440 in
Seat Size
3
Depth of Cut
0.1500 in
Max. Grooving Width
0.0940 in
Reference Length
0.8820 in
Wire Rope Length
0.8820 in
Length
0.8820 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0940 in, ANSI Code NR3047LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews