Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607172
  • Zoro # G3595582

product price: 
$
30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607172
Zoro #
G3595582
UPC #
4021169746543
Country of Origin
Japan
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Application
Grooving
Coating
ALOX-SN
Insert Style
NR-K
Mounting Style
Notch
Rake
10 Degrees
Insert Material
Carbide
Lead Angle
11 Degrees
No. of Edges
2
ISO Number
NR3078LK
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Code
K
Clearance Angle
11 Degrees
Cutting Application
Grooving
Chip-Breaker Style
Double Sided
Number of Cutting Edges
2
Coating Process
PVD
Secondary Material Application
Hardened Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
ANSI Code
NR3078LK
Manufacturer Grade
TN6010
Hole Type
No Hole
Material - Machining
Carbide

Dimensions

Insert Seat Size
3
Width
0.1960 in
Corner Radius
0.0780 in
Insert Size
3
Overall Length
0.8790 in
Max. Grooving Width
0.1560 in
Seat Size
3
Reference Length
0.8790 in
Depth of Cut
0.1500 in
Thickness
0.3440 in
Wire Rope Length
0.8790 in
Length
0.8790 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1560 in, ANSI Code NR3078LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.