Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607303
  • Zoro # G3597490

product price: 
$
40.49
/ea
Sold in multiples of 5 for $202.45

Key Features

Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607303
Zoro #
G3597490
UPC #
4021169744167
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Coating
AlTiN
Insert Style
NR-K
Rake
10 Degrees
Insert Material
Carbide
Lead Angle
11 Degrees
Application
Grooving
Mounting Style
Notch
No. of Edges
2
ISO Number
NR4125RK
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Chip-Breaker Code
K
Hole Type
No Hole
Secondary Material Application ISO Code
H, K, N
Coating Process
PVD
Material - Machining
Carbide
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Manufacturer Grade
TN6025
Cutting Application
Grooving
ANSI Code
NR4125RK
Primary Material Application ISO Code
M, P, S

Dimensions

Insert Seat Size
4
Width
0.2560 in
Overall Length
1.1070 in
Insert Size
4
Corner Radius
1/8 in
Seat Size
4
Reference Length
1.1070 in
Depth of Cut
1/4 in
Max. Grooving Width
1/4 in
Thickness
0.4530 in
Wire Rope Length
1.1070 in
Length
1.1070 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/4 in, ANSI Code NR4125RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.