Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607452
  • Zoro # G3599493

product price: 
$
43.39
/ea
Sold in multiples of 5 for $216.95

Key Features

Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607452
Zoro #
G3599493
UPC #
4021169739774
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
NR4094LK
Rake
10 Degrees
Insert Style
NR-K
Lead Angle
11 Degrees
No. of Edges
2
Mounting Style
Notch
Coating
AlTiN
Insert Material
Carbide
Application
Grooving
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Cutting Application
Grooving
Feed Type
High
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Hole Type
No Hole
ANSI Code
NR4094LK
Secondary Material Application ISO Code
H, K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Measurement System
Fractional Inch
Coating Process
PVD
Manufacturer Grade
TN6025
Chip-Breaker Style
Double Sided
Chip-Breaker Code
K
Finish - Machining
AlTiN

Dimensions

Insert Seat Size
4
Width
0.2560 in
Overall Length
1.1100 in
Insert Size
4
Corner Radius
3/32 in
Max. Grooving Width
0.1880 in
Depth of Cut
1/4 in
Seat Size
4
Thickness
0.4530 in
Reference Length
1.1100 in
Wire Rope Length
1.1100 in
Length
1.1100 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1880 in, ANSI Code NR4094LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.