Zoro Homepage
This item is Discontinued.
No Product Image Available

Grooving/Parting Insert, PGR, Carbide (Discontinued)

  • Mfr # 123567803
  • Zoro # G3601252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123567803
Zoro #
G3601252
UPC #
4021169412042
Country of Origin
Germany

Dimensions

Insert Seat Size
3
Width
2.50mm
Overall Length
10.20mm
Corner Radius
1.50mm
Insert Size
3
Max. Grooving Width
3.00mm
Thickness
3.95mm
Seat Size
3
Reference Length
10.20mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code 123567803, Chip-Breaker Code R, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.