Shop WIDIA

Grooving/Parting Insert, PGU, Carbide

  • Mfr # 2953289
  • Zoro # G3600412

product price: 
$
12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Style
GEO U
Insert Seat Size
2
Width
0.0669 in
Chip-Breaker
Yes
Grade
TN6030
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2953289
Zoro #
G3600412
UPC #
4021169404221
Country of Origin
Germany

Dimensions

Insert Seat Size
2
Width
0.0669 in
Insert Size
2
Corner Radius
0.0079 in
Overall Length
0.3559 in
Reference Length
0.3559 in
Seat Size
2
Thickness
0.1378 in
Max. Grooving Width
0.0827 in
Wire Rope Length
0.3559 in
Length
0.3559 in

Details

Item
Parting and Grooving Insert
Style
GEO U
Chip-Breaker
Yes
Grade
TN6030
Cutting Direction
Neutral
Lead Angle
22 Degrees
Insert Style
PGU
Mounting Style
Convex Prismatic Cross Section
No. of Edges
1
ISO Number
123567320
Insert Material
Carbide
Application
Grooving
Coating
ALOX-SN
ANSI Code
123567320
Number of Cutting Edges
1
Hole Type
No Hole
Material - Machining
Carbide
Manufacturer Grade
TN6030
Cutting Application
Grooving
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Secondary Material Application ISO Code
N, S
Coating Process
PVD
Clearance Angle
22 Degrees
Primary Material Application ISO Code
K, M, P
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Chip-Breaker Code
U

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0827 in, ANSI Code 123567320, Chip-Breaker Code U, Chip-Breaker Style On One Side, Clearance Angle 22 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.