Zoro Homepage
This item is Discontinued.
Widia Grooving/Parting Insert, W,  WDGN2202J

Grooving/Parting Insert, W, (Discontinued)

  • Mfr # WDGN2202J
  • Zoro # G3600735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDGN2202J
Zoro #
G3600735
UPC #
4021169575068
Country of Origin
Germany

Dimensions

Insert Seat Size
2
Insert Size
2
Seat Size
2

Details

Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Neutral
Application
Grooving
Insert Style
W
ISO Number
WDGN2202J
Cutting Application
Grooving
ANSI Code
WDGN2202J
Material - Machining
Carbide

Description

Parting and Grooving Insert, Neutral, ANSI Code WDGN2202J

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.