Grooving/Parting Insert, WC-U-CF, Carbide
- Mfr # 6470547
- Zoro # G3598163
product price:Â
$
13.99
/ea
Sold in multiples of 5 for
$69.95
Key Features
Style
Precision Molded
Insert Seat Size
2
Width
1.60mm
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6470547
- Zoro #
- G3598163
- UPC #
- 4059782550063
- Country of Origin
- Mexico
Dimensions
- Insert Seat Size
- 2
- Width
- 1.60mm
- Overall Length
- 9.00mm
- Insert Size
- 2
- Corner Radius
- 0.20mm
- Thickness
- 3.18mm
- Reference Length
- 9.00mm
- Max. Grooving Width
- 2.00mm
- Seat Size
- 2
- Wire Rope Length
- 9.00mm
- Length
- 9.00mm
Description
Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, Side Cutting Edge Angle 6 Degrees , ANSI Code WC020M02L06F02, Chip-Breaker Code F, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.