Shop WIDIA

Grooving/Parting Insert, WC-U-M, Carbide

  • Mfr # 6461867
  • Zoro # G3595129

product price: 
$
15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Style
Precision Molded
Insert Seat Size
4
Width
3.60mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461867
Zoro #
G3595129
UPC #
4059782529922
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
Workpiece Compatibility
Cast Iron (K)
No. of Edges
1
Insert Style
WC-U-M
Insert Material
Carbide
Application
Grooving
Lead Angle
10.5 Degrees
Mounting Style
Convex Prismatic Cross Section
ISO Number
WC040M04L06M02
Coating
AlTiN
Material - Machining
Carbide
Manufacturer Grade
WU25PT
Cutting Application
Grooving
Number of Cutting Edges
1
Hole Type
No Hole
Coating Process
PVD
Chip-Breaker Style
On One Side
Clearance Angle
10.5 Degrees
Finish - Machining
AlTiN
Chip-Breaker Code
M
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Side Cutting Edge Angle
6 Degrees
ANSI Code
WC040M04L06M02
Measurement System
Metric

Dimensions

Insert Seat Size
4
Width
3.60mm
Overall Length
10.19mm
Corner Radius
0.20mm
Insert Size
4
Reference Length
10.19mm
Seat Size
4
Thickness
4.43mm
Max. Grooving Width
4.00mm
Wire Rope Length
10.19mm
Length
10.19mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.00mm, Side Cutting Edge Angle 6 Degrees , ANSI Code WC040M04L06M02, Chip-Breaker Code M, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.