Shop WIDIA

Grooving/Parting Insert, WC-U-M, Carbide

  • Mfr # 6461881
  • Zoro # G3596474

product price: 
$
18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

Style
Precision Molded
Insert Seat Size
6
Width
5.38mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461881
Zoro #
G3596474
UPC #
4059782530447
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Coating
AlTiN
Insert Style
WC-U-M
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Application
Grooving
ISO Number
WC060M06N00M03
Lead Angle
10.5 Degrees
No. of Edges
1
Manufacturer Grade
WU25PT
Measurement System
Metric
Primary Material Application
Nickel, Titanium
Hole Type
No Hole
Finish - Machining
AlTiN
Primary Material Application ISO Code
S
Chip-Breaker Style
On One Side
ANSI Code
WC060M06N00M03
Cutting Application
Grooving
Chip-Breaker Code
M
Clearance Angle
10.5 Degrees
Coating Process
PVD
Number of Cutting Edges
1
Material - Machining
Carbide

Dimensions

Insert Seat Size
6
Width
5.38mm
Corner Radius
0.30mm
Overall Length
14.59mm
Insert Size
6
Max. Grooving Width
6.00mm
Thickness
5.10mm
Reference Length
14.59mm
Seat Size
6
Wire Rope Length
14.59mm
Length
14.59mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code WC060M06N00M03, Chip-Breaker Code M, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.