Shop WIDIA

Grooving/Parting Insert, WC-U-R, Carbide

  • Mfr # 6470465
  • Zoro # G3593780

product price: 
$
21.19
/ea
Sold in multiples of 5 for $105.95

Key Features

Style
Precision Molded
Insert Seat Size
8
Width
7.18mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470465
Zoro #
G3593780
UPC #
4059782547728
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Coating
AlTiN
Mounting Style
Convex Prismatic Cross Section
ISO Number
WC080M08N00R04
Insert Material
Carbide
No. of Edges
1
Lead Angle
10.5 Degrees
Insert Style
WC-U-R
Application
Grooving
ANSI Code
WC080M08N00R04
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
1
Chip-Breaker Code
R
Material - Machining
Carbide
Manufacturer Grade
WU25PT
Hole Type
No Hole
Clearance Angle
10.5 Degrees
Measurement System
Metric
Finish - Machining
AlTiN
Primary Material Application ISO Code
S
Cutting Application
Grooving
Coating Process
PVD
Chip-Breaker Style
On One Side

Dimensions

Insert Seat Size
8
Width
7.18mm
Insert Size
8
Overall Length
17.46mm
Corner Radius
0.40mm
Reference Length
17.46mm
Thickness
6.40mm
Seat Size
8
Max. Grooving Width
8.00mm
Wire Rope Length
17.46mm
Length
17.46mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.00mm, ANSI Code WC080M08N00R04, Chip-Breaker Code R, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.