Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6470846
  • Zoro # G3820745

product price: 
$
20.35
/ea
Sold in multiples of 5 for $101.75

Key Features

Style
Precision Molded
Insert Seat Size
8
Width
0.2830 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470846
Zoro #
G3820745
UPC #
4059782720336
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
ISO Number
WG317I08U3PN
Rake
Negative
Application
Grooving
Insert Material
Carbide
Lead Angle
10.5 Degrees
Coating
AlTiN
Insert Style
WG-U-PN
No. of Edges
1
ANSI Code
WG317I08U3PN
Number of Cutting Edges
1
Clearance Angle
10.5 Degrees
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Cutting Application
Grooving
Manufacturer Grade
WU25PT
Coating Process
PVD
Primary Material Application ISO Code
S
Hole Type
No Hole
Chip-Breaker Code
PN

Dimensions

Insert Seat Size
8
Width
0.2830 in
Insert Size
8
Overall Length
0.6870 in
Corner Radius
0.0470 in
Thickness
0.2520 in
Reference Length
0.6870 in
Seat Size
8
Max. Grooving Width
0.3170 in
Depth of Cut
0.1580 in
Wire Rope Length
0.6870 in
Length
0.6870 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3170 in, ANSI Code WG317I08U3PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.