Grooving/Parting Insert, WG-U-PN, Carbide
- Mfr # 6471042
- Zoro # G3820669
product price:Â
$
14.59
/ea
Sold in multiples of 5 for
$72.95
Key Features
Style
Precision Molded
Insert Seat Size
3
Width
0.1020 in
Chip-Breaker
Yes
Grade
WU25PT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6471042
- Zoro #
- G3820669
- UPC #
- 4059782889996
- Country of Origin
- United States
Dimensions
- Insert Seat Size
- 3
- Width
- 0.1020 in
- Overall Length
- 0.3780 in
- Corner Radius
- 0.0080 in
- Insert Size
- 3
- Reference Length
- 0.3780 in
- Max. Grooving Width
- 0.1230 in
- Seat Size
- 3
- Thickness
- 0.1582 in
- Depth of Cut
- 1/16 in
- Wire Rope Length
- 0.3780 in
- Length
- 0.3780 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1230 in, ANSI Code WG0312M03U02PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.