Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6471050
  • Zoro # G3820544

product price: 
$
21.19
/ea
Sold in multiples of 5 for $105.95

Key Features

Style
Precision Molded
Insert Seat Size
8
Width
0.2830 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6471050
Zoro #
G3820544
UPC #
4059782891333
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
No. of Edges
1
Insert Style
WG-U-PN
ISO Number
WG0812M08U08PN
Lead Angle
10.5 Degrees
Rake
Negative
Application
Grooving
Coating
AlTiN
Insert Material
Carbide
Finish - Machining
AlTiN
Primary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Chip-Breaker Code
PN
Coating Process
PVD
Clearance Angle
10.5 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
1
Material - Machining
Carbide
ANSI Code
WG0812M08U08PN
Primary Material Application
Nickel, Titanium
Manufacturer Grade
WU25PT
Cutting Application
Grooving
Hole Type
No Hole

Dimensions

Insert Seat Size
8
Width
0.2830 in
Corner Radius
0.0310 in
Insert Size
8
Overall Length
0.6870 in
Reference Length
0.6870 in
Thickness
0.2520 in
Depth of Cut
0.1510 in
Max. Grooving Width
0.3199 in
Seat Size
8
Wire Rope Length
0.6870 in
Length
0.6870 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3199 in, ANSI Code WG0812M08U08PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.