Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6461737
  • Zoro # G3599843

product price: 
$
14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Style
Precision Molded
Insert Seat Size
3
Width
0.1020 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461737
Zoro #
G3599843
UPC #
4059782527324
Country of Origin
Taiwan, Province of China
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Coating
AlTiN
Insert Material
Carbide
ISO Number
WG0312M03U04PT
Mounting Style
Convex Prismatic Cross Section
No. of Edges
1
Application
Grooving
Insert Style
WG-U-PT
Lead Angle
10.5 Degrees
Finish - Machining
AlTiN
Coating Process
PVD
Measurement System
Fractional Inch
Number of Cutting Edges
1
Primary Material Application ISO Code
S
Clearance Angle
10.5 Degrees
Primary Material Application
Nickel, Titanium
Cutting Application
Grooving
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Hole Type
No Hole
Manufacturer Grade
WU25PT
ANSI Code
WG0312M03U04PT
Chip-Breaker Code
PT

Dimensions

Insert Seat Size
3
Width
0.1020 in
Corner Radius
0.0157 in
Overall Length
0.3780 in
Insert Size
3
Reference Length
0.3780 in
Max. Grooving Width
0.1230 in
Thickness
0.1580 in
Depth of Cut
0.0710 in
Seat Size
3
Wire Rope Length
0.3780 in
Length
0.3780 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1230 in, ANSI Code WG0312M03U04PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.